Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power It! 6-Outlet Safety Power Strip GFCI Plug OSHA Yellow 9' Cord & Clip Hang Holes, Safety Covers
See all 10 items in product family

Power It! 6-Outlet Safety Power Strip GFCI Plug OSHA Yellow 9' Cord & Clip Hang Holes, Safety Covers

Item #: WBB226275

Sold By: globalindustrial.com

Expected ship date 03/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.99 Save up to 38%
Price: $49.95
Product Information
Customer Review
Product Q&A
Power It! 6-Outlet Safety Power Strip GFCI Plug OSHA Yellow 9' Cord & Clip Hang Holes, Safety Covers

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. 6 outlets distribute AC power to a wide range of power tools, drill presses, air compressors, power sanders and more. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 9 ft. grounded cord with integrated cord clip reaches distant outlets. A GFCI plug protects users from electrical shock in wet or humid environments. A lighted on/off switch provides power control over connected equipment. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Built-in cord wrap with hang holes provides convenient cord management. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. Lifetime limited warranty. Its bright yellow color alerts you and others that power cords and tools are in use.

Product Specifications

    • DEPTH INCHES1-5/8
    • HEIGHT INCHES16
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • DESCRIPTIONPower Strip w/ GFCI Plug
    • MANUFACTURER PART NUMBERTLM609GF
    • RECEPTACLES6
    • SURGE SUPPRESSIONNo - GFCI plug
    • COLORYellow
    • STRIP LENGTH INCHES16
    • NEMA5-15R
    • OUTLET TYPE(6) NEMA 5-15R
    • CORD LENGTH FEET9
    • VOLTAGE RATING120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:68