Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord
Remove

      Items
Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord


Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord
Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226293
List Price $24.99    Save 28%
Price: $18.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Safety Power Strip w/ 6 Outlets OSHA Yellow 6' Cord

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. 6 outlets distribute AC power to a wide range of power tools, pumps, air compressors and more. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 6 ft. grounded cord with integrated cord clip reaches distant outlets. A lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. Lifetime limited warranty. Its bright yellow color alerts you and others that power cords and tools are in use.

Product Specifications
DEPTH INCHES 1-1/4
HEIGHT INCHES 12-1/4
COLOR FINISH Yellow
BRAND Tripp Lite
CONSTRUCTION Metal
CORD LENGTH 6 Ft
DESCRIPTION Power Strip
MANUFACTURERS PART NUMBER TLM626NS
RECEPTACLES 6
NEMA 5-15R
VOLTS 120V
OUTLETS (6) NEMA 5-15R


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)