Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold TS2345AM1L1GYCM Tablesource Module, 125V, 15 or 20A, 6-5/7"L

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Wiremold TS2345AM1L1GYCM Tablesource Module, 125V, 15 or 20A, 6-5/7"L

Item #: WBB872376

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $142.95
Product Information
Customer Review
Product Q&A
Wiremold TS2345AM1L1GYCM Tablesource Module, 125V, 15 or 20A, 6-5/7"L

Features

  • Range of solutions
  • Variety of applications
  • Easy installation
  • Configurable options

Product Specifications

    • AMPS15/20
    • BRANDWiremold
    • DESCRIPTIONTablesource Module
    • MANUFACTURER PART NUMBERTS2345AM1L1GYCM
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • ENCLOSUREAluminum
    • REPLACES PARTTS2345AM02L01CM
    • APPLICATIONCommercial, Office
    • MOUNTINGScrew On Mount
    • LENGTH6-5/7"
    • DIMENSIONS6-5/7" X 2" X 2"
    • ENVIRONMENTAL CONDITIONSDry Interior Locations.
    • RECEPTACLEDuplex
    • SERIESTablesource Work Surface Portal
    • HEIGHT2"
    • WIDTH2"
    • GAUGE1
    • CORD LENGTH FEET12
    • MATERIALAluminum
    • VOLTAGE RATING125
    • FREQUENCY RATING60 Htz
    • CABLE SIZE12'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:24