Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold WS8SGY Worksurface Evolution, Cord Ended, 125V, 2 Outlets

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Wiremold WS8SGY Worksurface Evolution, Cord Ended, 125V, 2 Outlets

Item #: WBB872264

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $422.95
Product Information
Customer Review
Product Q&A
Wiremold WS8SGY Worksurface Evolution, Cord Ended, 125V, 2 Outlets

Features

  • Multiple configurations
  • Available in 6" or 8"
  • Multiple services
  • Cover closed while in use
  • Increased capacity and space
  • Multiple colors

Product Specifications

    • AMPS20
    • BRANDWiremold
    • DESCRIPTIONWorksurface Evolution
    • MANUFACTURER PART NUMBERWS8SGY
    • RECEPTACLES2
    • PACKAGE QUANTITY1
    • ENCLOSUREAluminum
    • ENVIRONMENTAL CONDITIONSDry Interior Locations. Not For Use In Floors.
    • WIDTH8"
    • HEIGHT6-13/16"
    • VOLTAGE RATING125
    • MATERIALSteel
    • RECEPTACLEDuplex
    • FREQUENCY RATING60 Htz
    • GAUGE2
    • SERIESEvolution Series
    • APPLICATIONCommercial, Office
    • MOUNTINGDesk Hole Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!