Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118650,Cable Conn, 7/8-16 Ser,Mini , 4 Pin, 4Wire, Rt Angle Female, 5M, Pin F16, AA
See all 151 items in product family

Advance Controls 118650,Cable Conn, 7/8-16 Ser,Mini , 4 Pin, 4Wire, Rt Angle Female, 5M, Pin F16, AA

Item #: WBB712897

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Cable Connector, 7/8-16 Series, Mini Style, 4 Pin, 4 Wire, Right Angle Female, 5M, Pin F16, AA

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN DIAGRAMF16
    • CABLE LENGTH (METERS)5
    • CABLE GROUPAA
    • STYLEMini
    • MANUFACTURERS PART #118650
    • SERIES7/8-16
    • BRANDAdvanced Controls
    • CONNECTOR TYPERight Angle
    • WT LBS.0.9
    • PIN NUMBER4
    • Wire NUMBER4
    • ILLUMINATION LEDNo LED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!