Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 121949, Cable Conn, M12 Ser, Micro  AC, 3 Pin, 3 Wire, Str Female, 5M, Cable GG
See all 151 items in product family

Advance Controls 121949, Cable Conn, M12 Ser, Micro AC, 3 Pin, 3 Wire, Str Female, 5M, Cable GG

Item #: WBB712911

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Cable Connector, M12 Series, Micro Style AC, 3 Pin, 3 Wire, Straight Female, 5M, Cable GG

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • CABLE LENGTH (METERS)5
    • BRANDAdvanced Controls
    • SERIESM12
    • MANUFACTURERS PART #121949
    • STYLEMicro AC
    • CONNECTOR TYPEStraight Female Long
    • PIN DIAGRAMF18
    • PIN NUMBER3
    • Wire NUMBER3
    • ILLUMINATION LEDNo LED
    • WT LBS.0.5
    • CABLE GROUPGG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!