Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 117001,Cbl Conn,M12 Ser,Micro DC, 4 Pin, 4Wire, Rt Angle Female, 2M,NO LED,Cbl C
See all 151 items in product family

Advance Controls 117001,Cbl Conn,M12 Ser,Micro DC, 4 Pin, 4Wire, Rt Angle Female, 2M,NO LED,Cbl C

Item #: WBB713688

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Cable Connector, M12 Series, Micro Style DC, 4 Pin, 4 Wire, Right Angle Female, 2M, NO LED, Cable C

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • CONNECTOR TYPERight Angle Female
    • SERIESM12
    • WT LBS.0.2
    • ILLUMINATION LEDNo LED
    • Wire NUMBER4
    • PIN NUMBER4
    • CABLE GROUPC
    • STYLEMicro DC
    • CABLE LENGTH (METERS)2
    • PIN DIAGRAMF3
    • MANUFACTURERS PART #117001
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!