Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118469, Cable Conn, M12 Ser, Micro  DC, Bulkhead, Male Recept, Fixed PG13, Pin M3
See all 149 items in product family

Advance Controls 118469, Cable Conn, M12 Ser, Micro DC, Bulkhead, Male Recept, Fixed PG13, Pin M3

Item #: WBB714155

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.50
Product Information
Customer Review
Product Q&A
Cable Connector, M12 Series, Micro Style DC, Bulkhead, Male Receptacle, Fixed (PG13), Pin M3

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER--
    • MANUFACTURERS PART #118469
    • SERIESM12
    • CABLE LENGTH (METERS)0.5
    • ILLUMINATION LEDNo LED
    • STYLEMicro
    • CONNECTOR TYPEMale Receptacle
    • CABLE GROUPD
    • Wire NUMBER--
    • PIN DIAGRAMM3
    • WT LBS.0.1
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!