Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118499,Cable Connector,Male Insert,Short Body,Short Pins,3 Pin,Hollow,Cable V,M10
See all 151 items in product family

Advance Controls 118499,Cable Connector,Male Insert,Short Body,Short Pins,3 Pin,Hollow,Cable V,M10

Item #: WBB713813

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.10
Product Information
Customer Review
Product Q&A
Cable Connector, Male Insert, Short Body, Short Pins, 3 Pin, Hollow, Cable V, M10

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • STYLEPICO
    • CONNECTOR TYPEMale Insert Short
    • BRANDAdvanced Controls
    • WT LBS.0.1
    • ILLUMINATION LEDNo LED
    • SERIESM8
    • PIN NUMBER3S, Hollow
    • PIN DIAGRAMM10
    • CABLE LENGTH (METERS)--
    • CABLE GROUPV
    • MANUFACTURERS PART #118499
    • Wire NUMBER--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!