Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 119118, Photoelec Emitter, LED, 30M Range, DC  Output 10MS, 0.2 Screw, 120 Wire
See all 134 items in product family

Advance Controls 119118, Photoelec Emitter, LED, 30M Range, DC Output 10MS, 0.2 Screw, 120 Wire

Item #: WBB712998

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Photoelectric Emitter, Infrared LED, 30M Range, DC Standard Output (10MS), 0.2 Screw, 120 Wire

ACI Photo-Electric Sensors, available in the most popular versions of Through-Beam, Retro-Reflective, Diffuse and Convergent. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination.

Product Specifications

    • BRANDAdvanced Controls
    • DRAWING NUMBERMP-6
    • TERMINATIONM8 Pigtail
    • OUTPUT (CONTACT)NO or NC
    • OUTPUT (TYPE)DC (10MS)
    • SENSOR TYPEEmitter
    • Wire DRW.120
    • SENSING DISTANCE(MM)30M
    • WT LBS.0.2
    • CABLE GROUPS
    • MANUFACTURERS PART #119118
    • SERIESMP
    • INPUT VOLTAGE10 VDC to 30 VDC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!