Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 119123, Photoelectric Receiver, 30M Range, DC Std Output(10MS), 0.2 Screw, 116 Wire
See all 134 items in product family

Advance Controls 119123, Photoelectric Receiver, 30M Range, DC Std Output(10MS), 0.2 Screw, 116 Wire

Item #: WBB713030

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Photoelectric Receiver, 30M Range, DC Standard Output (10MS), 0.2 Screw, 116 Wire

ACI Photo-Electric Sensors, available in the most popular versions of Through-Beam, Retro-Reflective, Diffuse and Convergent. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination.

Product Specifications

    • Wire DRW.116
    • SERIESMP
    • INPUT VOLTAGE10 VDC to 30 VDC
    • CABLE GROUPC
    • DRAWING NUMBERMP-7
    • BRANDAdvanced Controls
    • WT LBS.0.2
    • SENSOR TYPEReceiver
    • OUTPUT (TYPE)DC (10MS)
    • MANUFACTURERS PART #119123
    • SENSING DISTANCE(MM)30M
    • TERMINATIONM12 Pigtail
    • OUTPUT (CONTACT)NO or NC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!