Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 115256, Photoelec Sensor, Non-Metal,  NPN, Contact NO Or NC, Termination M12 Conn.
See all 35 items in product family

Advance Controls 115256, Photoelec Sensor, Non-Metal, NPN, Contact NO Or NC, Termination M12 Conn.

Item #: WBB713626

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Photoelectric Sensor, Non-Metallic, Type NPN, Contact NO Or NC, Termination M12 Conn.

ACI Photo-Electric Sensors, available in the most popular versions of Through-Beam, Retro-Reflective, Diffuse and Convergent. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination.

Product Specifications

    • Wire DRW.105
    • OUTPUT (TYPE)NPN
    • MANUFACTURERS PART #115256
    • INPUT VOLTAGE10 VDC to 30 VDC
    • SENSING DISTANCE(MM)0 To 3 meters (Adjust)
    • CABLE GROUPC
    • TERMINATIONM12 Conn
    • DRAWING NUMBERT18-2
    • OUTPUT (CONTACT)NO or NC
    • WT LBS.0.1
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!