Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Proximity & Photoelectric Sensors


(920 Items)
Sub Category
Photoelectric Sensors (339)
Remove
Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM
Remove

      Items
Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM


Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM
Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB712977
Price: $137.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Photoelectric Sensor, Non-Metallic, Type PNP, Contact NO Or NC, Termination Cable 2M, Adj. 0-500MM

ACI Photo-Electric Sensors, available in the most popular versions of Through-Beam, Retro-Reflective, Diffuse and Convergent. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination.

Product Specifications
MANUFACTURERS PART # 105246
BRAND ACI Controls, Inc.
INPUT VOLTAGE 10 VDC to 30 VDC
DRAWING NUMBER T18-1
TERMINATION 2M Cable
CABLE GROUP --
OUTPUT (TYPE) PNP
Wire DRW. 102
SENSING DISTANCE(MM) 0-500 MM (Adjust)
WT LBS. 0.2
OUTPUT (CONTACT) NO or NC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Photoelectric Emitter, Infrared LED, 30 M. Range, DC Standard Output (10MS), 0.3 Screw, 113 Wire

Photoelectric Emitter, Infrared LED, 30 M. Range, DC Standard Output (10MS), 0.3 Screw, 113 Wire

From $73.95
More Info
Add to Cart
Photoelectric Emitter, Infrared LED, 30M Range, DC Standard Output (10MS), 0.2 Screw, 120 Wire

Photoelectric Emitter, Infrared LED, 30M Range, DC Standard Output (10MS), 0.2 Screw, 120 Wire

From $75.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)