Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 115299, Prox Sens, 12mm Tube, AC, 20-250V, Brass, NoShield, Range 4mm, Wire 528, NO
See all 89 items in product family

Advance Controls 115299, Prox Sens, 12mm Tube, AC, 20-250V, Brass, NoShield, Range 4mm, Wire 528, NO

Item #: WBB713422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 12MM Tube, AC, 20-250V, Brass, Non-Shielded, Range 4MM, Wire 528, NO

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • WIRING DIAGRAM NUMBER52
    • MAX LOAD CURRENT400 mA
    • BRANDAdvanced Controls
    • WT LBS.0.1
    • MAXIMUM SWITCHING FREQUENCY25 Hz
    • MANUFACTURERS PART #115299
    • OUTLINE DRAWING NUMBERM12 -18
    • SENSING DISTANCE(MM)4
    • MAX LEAKAGE CURRENT< 1.8 mA
    • INPUT POWER (TYPE)AC
    • INPUT POWER (VOLTS)20-250 Volts
    • HOUSING MATERIALBrass
    • OUTPUT (CONTACT)NO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!