Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 104919, Prox Sens, 12mm Tube, DC, 10-30V, Brass, Non-Shield, Range 4mm, Wire 3, PNP
See all 143 items in product family

Advance Controls 104919, Prox Sens, 12mm Tube, DC, 10-30V, Brass, Non-Shield, Range 4mm, Wire 3, PNP

Item #: WBB713257

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 12MM Tube, DC, 10-30V, Brass, Non-Shielded, Range 4MM, Wire 3, PNP

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • WIRING DIAGRAM NUMBER3
    • MAX LOAD CURRENT200 mA
    • BRANDAdvanced Controls
    • WT LBS.0.2
    • MAXIMUM SWITCHING FREQUENCY2 KHz
    • MANUFACTURERS PART #104919
    • OUTLINE DRAWING NUMBERM12 -2
    • SENSING DISTANCE(MM)4
    • MAX LEAKAGE CURRENT< 0.01 mA
    • INPUT POWER (TYPE)PNP
    • INPUT POWER (VOLTS)10-30 V
    • HOUSING MATERIALBrass
    • OUTPUT (CONTACT)NO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!