Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 114951, Prox Sen, 18mm Tube, DC, 10-30V, Brass,NoShield, Rng 20mm,Wire 31,M18-12,NO
See all 143 items in product family

Advance Controls 114951, Prox Sen, 18mm Tube, DC, 10-30V, Brass,NoShield, Rng 20mm,Wire 31,M18-12,NO

Item #: WBB712944

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 18MM Tube, DC, 10-30V, Brass, Non-Shielded, Range 20MM, Wire 31, M18-12, NO

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • MAX LEAKAGE CURRENT< 0.01 mA
    • BRANDAdvanced Controls
    • MANUFACTURERS PART #114951
    • CABLE GROUPA
    • MAX LOAD CURRENT200 mA
    • HOUSING MATERIALNickel Plated Brass
    • WT LBS.0.2
    • WIRING DIAGRAM NUMBER31
    • INPUT POWER (TYPE)PNP
    • INPUT POWER (VOLTS)10-30 V
    • OUTPUT (CONTACT)NO
    • SENSING DISTANCE(MM)20
    • MAXIMUM SWITCHING FREQUENCY100 Hz
    • OUTLINE DRAWING NUMBERM18 -12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!