Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 115153,Proximity Sensor,18MM Tube,DC,10-30V,Brass,Non-Shielded,Range 2-15MM,Wire 29
See all 143 items in product family

Advance Controls 115153,Proximity Sensor,18MM Tube,DC,10-30V,Brass,Non-Shielded,Range 2-15MM,Wire 29

Item #: WBB713369

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 167.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 18MM Tube, DC, 10-30V, Brass, Non-Shielded, Range 2-15MM, Wire 29

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • HOUSING MATERIALBrass
    • MAX LOAD CURRENT300 mA
    • MAX LEAKAGE CURRENT< 0.01 mA
    • MAXIMUM SWITCHING FREQUENCY100 Hz
    • WT LBS.0.2
    • BRANDAdvanced Controls
    • MANUFACTURERS PART #115153
    • CABLE GROUPA
    • INPUT POWER (TYPE)NPN
    • INPUT POWER (VOLTS)10-30 V
    • WIRING DIAGRAM NUMBER29
    • OUTLINE DRAWING NUMBERC18 -4
    • SENSING DISTANCE(MM)2 - 15 Adjust
    • OUTPUT (CONTACT)NO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!