Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls104629, Prox Sen, 30mm Tube, AC, 20-250V, Brass, Shield, Rng 2-20mm,Wire 11,C30-1,NO
See all 89 items in product family

Advance Controls104629, Prox Sen, 30mm Tube, AC, 20-250V, Brass, Shield, Rng 2-20mm,Wire 11,C30-1,NO

Item #: WBB712773

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 30MM Tube, AC, 20-250V, Brass, Shielded, Range 2-20MM, Wire 11, C30-1, NO

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • MAX LOAD CURRENT300 mA
    • HOUSING MATERIALBrass
    • OUTLINE DRAWING NUMBERC30 -1
    • WIRING DIAGRAM NUMBER11
    • MANUFACTURERS PART #104629
    • MAXIMUM SWITCHING FREQUENCY25 Hz
    • BRANDAdvanced Controls
    • MAX LEAKAGE CURRENT2.5 mA
    • SENSING DISTANCE(MM)2-20 ADJUST
    • WT LBS.0.6
    • OUTPUT (CONTACT)NO
    • INPUT POWER (TYPE)AC
    • INPUT POWER (VOLTS)20-250 Volts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!