Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 115186,Proximity Sensor,30MM Tube,DC,10-30V,Brass,Non-Shielded,Range 30MM,Wire 32
See all 143 items in product family

Advance Controls 115186,Proximity Sensor,30MM Tube,DC,10-30V,Brass,Non-Shielded,Range 30MM,Wire 32

Item #: WBB713743

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 30MM Tube, DC, 10-30V, Brass, Non-Shielded, Range 30MM, Wire 32

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • MAXIMUM SWITCHING FREQUENCY100 Hz
    • WIRING DIAGRAM NUMBER32
    • INPUT POWER (TYPE)PNP
    • INPUT POWER (VOLTS)10-30 V
    • OUTPUT (CONTACT)NC
    • SENSING DISTANCE(MM)2 - 30 Adjust
    • CABLE GROUPC
    • MAX LEAKAGE CURRENT< 0.01 mA
    • BRANDAdvanced Controls
    • WT LBS.0.4
    • MANUFACTURERS PART #115186
    • MAX LOAD CURRENT300 mA
    • HOUSING MATERIALBrass
    • OUTLINE DRAWING NUMBERC18 -4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!