Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 104634, Prox Sen, 30mm Tube, DC, 10-30V, Brass, Shield, Rng 20mm, Wire 2, C30-1,NPN
See all 149 items in product family

Advance Controls 104634, Prox Sen, 30mm Tube, DC, 10-30V, Brass, Shield, Rng 20mm, Wire 2, C30-1,NPN

Item #: WBB713854

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 30MM Tube, DC, 10-30V, Brass, Shielded, Range 20MM, Wire 2, C30-1, NPN

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • MAXIMUM SWITCHING FREQUENCY100 Hz
    • MAX LEAKAGE CURRENT< 0.01 mA
    • MAX LOAD CURRENT300 mA
    • HOUSING MATERIALBrass
    • INPUT POWER (TYPE)NPN
    • WIRING DIAGRAM NUMBER2
    • OUTLINE DRAWING NUMBERC30 -1
    • INPUT POWER (VOLTS)10-30 V
    • OUTPUT (CONTACT)NC
    • SENSING DISTANCE(MM)2 - 20 Adjust
    • WT LBS.0.6
    • CABLE GROUP--
    • MANUFACTURERS PART #104634
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!