Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS E4-56-30-150-0 E4-56-30-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

IGUS E4-56-30-150-0 E4-56-30-150-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Item #: WBB531731

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 69.95 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
Modular design Energy Chain Systems for the ultimate in flexibility and performance in heavy duty applications.

Product Specifications

    • EXTERIOR WIDTH INCHES13.15
    • COLORBlack
    • BRANDigus®
    • MANUFACTURERS PART NUMBERE4-56-30-150-0
    • TYPEE4.1 E-Chain Series E4-56
    • RADIUS INCHES5.91
    • INTERIOR WIDTH INCHES11.81
    • CONSTRUCTIONEngineered Polymer Composite
    • INTERIOR HEIGHT INCHES13.15
    • EXTERIOR HEIGHT INCHES 3.31
    • WEIGHT LBS/FT3.56
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!