Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS R4-80-20-200-0 R4-80-20-200-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

IGUS R4-80-20-200-0 R4-80-20-200-0 Energy Chain Cable Carrier, Snap Open Crossbar Top & Bottom

Item #: WBB531656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 94.95 per Foot length.
Qty length width Price
ft 0 ft N/A
Product Information
Customer Review
Product Q&A
Modular design Energy Chain Systems for the ultimate in flexibility and performance in heavy duty applications.

Product Specifications

    • INTERIOR WIDTH INCHES9.84
    • RADIUS INCHES7.87
    • WEIGHT LBS/FT5.3
    • EXTERIOR HEIGHT INCHES 4.25
    • INTERIOR HEIGHT INCHES11.81
    • EXTERIOR WIDTH INCHES11.81
    • COLORBlack
    • MADE IN THE U.S.A.Yes
    • MANUFACTURERS PART NUMBERR4-80-25-200-0
    • BRANDIgus Energy Chain
    • CONSTRUCTIONEngineered Polymer Composite
    • TYPEE4.1 E-Chain Series E4-80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:66