Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ ScotchCode™ Wire Marker Tape Dispenser STD-0-9
See all 3 items in product family

3M™ ScotchCode™ Wire Marker Tape Dispenser STD-0-9

Item #: WBB34645

Sold By: globalindustrial.com

Available on or around 03/04/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Customer Review
Product Q&A
3M™ ScotchCode™ Wire Marker Tape Dispenser STD-C

Made for round cable and flat and for long lasting durability. Dispenser filled with 10 rolls of numbered tape (one each of 0-9). Quantity is 25 per case.

Product Specifications

    • DESCRIPTION3M™ ScotchCode™ Wire Marker Tape Dispenser STD-0-9
    • BRAND3M

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:68