Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Scotchcode™ Wire Marker Tape Dispenser Std-C - Pkg Qty 25
See all 3 items in product family

3m™ Scotchcode™ Wire Marker Tape Dispenser Std-C - Pkg Qty 25

Item #: WBB34622

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 25

Price: $973.75
Product Information
Customer Review
Product Q&A
3M™ ScotchCode™ Wire Marker Tape Dispenser STD-C, 25 per case

Made for round cable and flat and for long lasting durability. Dispenser filled with 10 rolls of colored tape (one each of black, blue, brown, green, gray, orange, red, violet, white and yellow). Quantity is 25 per case.

Product Specifications

    • PACKAGE QUANTITY25 per case
    • DESCRIPTION3M™ ScotchCode™ Wire Marker Tape Dispenser STD-C
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed