Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced Per Package

Gardner Bender 46-315 Cable Tie, 14" (75 Lb) - 100 pk.

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Gardner Bender 46-315 Cable Tie, 14" (75 Lb) - 100 pk.

Item #: WBB524458

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $3.57 ea.
4+ $3.45 ea.
Product Information
Customer Review
Product Q&A
Cable Tie, 14" (75 Lb) - 100 pk.

Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.

Product Specifications

    • THICKNESS INCHES0.055
    • WIDTH INCHES0.17
    • PACKAGE QUANTITY100
    • LENGTH INCHES14
    • MAX BUNDLE DIAMETER IN.4
    • MANUFACTURERS PART NUMBER46-315
    • UL CERTIFIEDYes
    • DOUBLELOCKDouble Lock
    • TYPEDouble Lock
    • BRANDGardner Bender
    • COLORNatural
    • PRODUCT FAMILYStandard
    • TENSILE STRENGTH75

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Always need these

Your review: Always need these. Consistent quality and durability

Is this review helpful?

Speedy and Affordable

Your review: I was performing a competetive shop and GI.com was bay far the cheapest for the product I needed (Shipping included) and I even received the GB ties before I expected which was an added bonus. Will definetly look here for business needs in the future.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:25