Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender MPS-2100 Cable Boss® Staples 3/8" White - 200 pk.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Gardner Bender MPS-2100 Cable Boss® Staples 3/8" White - 200 pk.

Item #: WBB524304

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($57.00)

Price: $5.70
Product Information
Customer Review
Product Q&A
Cable Boss® Staples 3/8" White

Features
  • Insulated staple.
  • Barbed leg design for superior holding power.
  • Secures flat and round cable.

Product Specifications

    • COLORWhite
    • STUD SIZE0.38
    • APPLICATIONCoax: RG-6Voice/Data: CAT 6NM Cable: 14/2, 14/3, 12/2
    • PRODUCT FAMILYCable Boss®
    • MANUFACTURERS PART NUMBERMPS-2100
    • BRANDGardner Bender®
    • PACKAGE QUANTITY200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed