Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender PSW-165 Coax Staple, 1/4", White - 50 pk.

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Gardner Bender PSW-165 Coax Staple, 1/4", White - 50 pk.

Item #: WBB524431

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1.46
Product Information
Customer Review
Product Q&A
Coax Staple, 1/4", White - 50 pk.

Features
  • Secures RG-59 and RG-6 coaxial cables.
  • UV-resistant polyethylene saddle.
  • For indoor and outdoor applications.
  • Zinc-plated nails resist rust and corrosion.

Product Specifications

    • MANUFACTURERS PART NUMBERPSW-165
    • STUD SIZE0.25
    • COLORWhite
    • APPLICATIONRG-59 & RG-6
    • PRODUCT FAMILYCoaxial Cable
    • BRANDGardner Bender®
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!