Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 46-311UVBFZ 11" Xtreme Temp Cable Ties, Black, 50lb, 100/pk

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Gardner Bender 46-311UVBFZ 11" Xtreme Temp Cable Ties, Black, 50lb, 100/pk

Item #: WB501603

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gardner Bender 46-311UVBFZ 11" Xtreme Temp Cable Ties, Black, 50lb, 100/pk

Gardner Bender Xtreme Temp Cable ties are specifically designed to perform in harsh environment applications. Replacing broken cable ties is costly in both time and effort - GB Xtreme Ties are designed to do the job and keep your project pulled together until YOU decide to remove them. Engineered from improved Nylon 66 and ISO certified to maintain their properties down to -40° F/C - these ties deliver under intense cold weather conditions. In addition they offer enhanced UV protection and are UL listed for indoor and outdoor applications from -4° F to 185° F (-20° C - 85° C). UL Type 21. Wrap, lock, and bundle or support almost anything - snow fencing, signage, volleyball nets, bike baskets or critter fencing for your vegetable Gardner. Essentially, these ties offer the confidence you need that your project will stay securely bundled no mater what Mother Nature may bring. Add them to your tool box, workshop and the "junk-drawer" for every maintenance project - from the mundane to the Xtreme. Ties are available in 3 lengths - 8 In, 11 In, and 14 In and 20pk or 100pk quantities. Made in the USA.

Product Specifications

    • MAX BUNDLE DIAMETER IN.3
    • LENGTH INCHES11
    • TEMPERATURE RATING-4 deg F to 185 deg F (-20 deg C - 85 deg C)
    • TENSILE STRENGTH50
    • MANUFACTURERS PART NUMBER46-311UVBFZ
    • COLORUV Black
    • WIDTH INCHES.20
    • UL CERTIFIEDUL Type 21
    • TYPEXtreme Temp
    • MATERIALNylon 6/6
    • BRANDGardner Bender®
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!