Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender PWS-1525 Kwik Mount Staple - 25 pk.

Rollover image to zoom in

Click image to enlarge

Gardner Bender PWS-1525 Kwik Mount Staple - 25 pk.

Item #: WBB524254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.56
Product Information
Customer Review
Product Q&A
Kwik Mount Staple - 25 pk.

Features
  • Fastens and guides wires.
  • Wires easily snap in or out of two usable sides.
  • Accommodates Category 5 wire.
  • Use to secure holiday light sets, sound system wires, etc.

Product Specifications

    • APPLICATIONCAT 5
    • PACKAGE QUANTITY25
    • BRANDGardner Bender®
    • MANUFACTURERS PART NUMBERPWS-1525
    • PRODUCT FAMILYKwik Mount
    • STUD SIZE.88 x .19 x .25
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:68