Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender PS-225J Plastic Staple, 1/2" - 225 pk.

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Gardner Bender PS-225J Plastic Staple, 1/2" - 225 pk.

Item #: WBB524329

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.60
Product Information
Customer Review
Product Q&A
Plastic Staple, 1/2" - 225 pk.

Features
  • Secures Romex™, UF and other types of non-metallic (NM) cable.
  • Fast and easy to install - both zinc-plated nails drive together without splitting wood.
  • Nail heads are recessed for minimum exposure.
  • Smooth saddles prevent damage to insulation.
  • UV-resistant polyethylene saddles will not rust, rot or deteriorate.

Product Specifications

    • STUD SIZE0.5
    • MANUFACTURERS PART NUMBERPS-225J
    • BRANDGardner Bender®
    • COLORWhite
    • PACKAGE QUANTITY225
    • APPLICATION14/2, 12/2, 10/2
    • PRODUCT FAMILYPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed