Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GCC-410 Plastic Strap, 1-1/4" - 10 pk.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Gardner Bender GCC-410 Plastic Strap, 1-1/4" - 10 pk.

Item #: WBB524703

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.72
Product Information
Customer Review
Product Q&A
Plastic Strap, 1-1/4"

Features
  • Enables secure fastening of plastic electrical conduit, schedule 40 PVC, copper tubing, etc.
  • Heavy-duty polyethylene resists deterioration from UV rays and breakage from extreme cold.

Product Specifications

    • COLORGrey
    • STUD SIZE1.66
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBERGCC-410
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:60