Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GSE-310 Svc Entrance Staple, 13/16" - 100 pk.

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Gardner Bender GSE-310 Svc Entrance Staple, 13/16" - 100 pk.

Item #: WBB524583

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($15.80)

Price: $1.58
Product Information
Customer Review
Product Q&A
Svc Entrance Staple, 13/16" - 100 pk.

Features
  • Secures service entrance cables.
  • Pointed offset legs drive in straight.
  • Will not split wood.

Product Specifications

    • MANUFACTURERS PART NUMBERGSE-310
    • BRANDGardner Bender®
    • PACKAGE QUANTITY100
    • APPLICATIONSEU #6/3 w/ Ground
    • PRODUCT FAMILYService Entrance
    • COLORGrey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:44