Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender GSE-304 Svc Entrance Strap, #2 SER - 4 pk.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Gardner Bender GSE-304 Svc Entrance Strap, #2 SER - 4 pk.

Item #: WBB524586

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Svc Entrance Strap, #2 SER - 4 pk.

Features
  • Plastic insulated straps quickly and easily secure service entrance cable.
  • Electro-zinc plated nails provide strength and durability.
  • Polyethylene straps stabilized against UV rays and extreme cold; withstand deterioration and breakage.

Product Specifications

    • COLORGrey
    • BRANDGardner Bender®
    • PRODUCT FAMILYService Entrance Cable Strap
    • MANUFACTURERS PART NUMBERGSE-304
    • APPLICATION#2 SER
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:23