Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Cables, Ties & Wire Fasteners (954)
Remove
Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural, 100 Pack
Remove

      Items
Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural, 100 Pack Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural, 100 Pack


Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural, 100 Pack
Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB784218
Minimum Quantity: 4 ($303.80)
Price: $75.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ty-Rap TY538M Identification Tie, 50 Lb., 8"L, Natural

Convenient for rework without disrupting existing connection.

Product Specifications
WIDTH INCHES 0.184
COLOR Natural
PACKAGE QUANTITY 100
TENSILE STRENGTH 50
LENGTH INCHES 7.8
MAX WIRE BUNDLE DIAMETER INCHES 1.75
TEMPERATURE RATING -40°F to 185°F
FLAMABILITY RATING UL 94 V-2
MOUNTING HOLE SIZE 40912
MATERIAL Nylon 6.6
PACKAGE TYPE Regular
BRAND Ty-Rap
MANUFACTURERS PART NUMBER TY538M


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


11" Natural Cable Ties, 100 Pieces

11" Natural Cable Ties, 100 Pieces

From $5.50
More Info
Add to Cart
Releasable Cable Ties- UV Black- 11", 100 Pieces

Releasable Cable Ties- UV Black- 11", 100 Pieces

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)