Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender MSI-550 Insulated Staple, 1/2" - 500 pk.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Gardner Bender MSI-550 Insulated Staple, 1/2" - 500 pk.

Item #: WBB524252

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Insulated Staple, 1/2" - 500 pk.

Features
  • Secures and protects non-metallic (NM), BX, MC, AC and UF cable.
  • Insulator made from durable polyethylene.
  • Plastic insulator protects cables and helps prevent arc faults.

Product Specifications

    • MANUFACTURERS PART NUMBERMSI-550
    • BRANDGardner Bender®
    • COLORBlue
    • PRODUCT FAMILYInsulated Metal
    • STUD SIZE0.5
    • APPLICATION14/2 & 12/2 Cable
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed