Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fabric Loom- 9/16"
See all 20 items in product family

Fabric Loom- 9/16"

Item #: WBB260786

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 583.00
Product Information
Customer Review
Product Q&A
Fabric Loom- 9/16"
  • Asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave
  • Tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption
  • Additionally- it is coated with a special flame retardant- black bituminous coating
  • Ideal in harsh environments
  • Temperature rating: 275
  • S.A.E. J-562 Ford ESBM3L38A- Chrysler MS542- GM 676M- Government HHT791C- Packard Electric PM451

Product Specifications

    • COLORBlack
    • LOOM LENGTH FT500
    • INSIDE DIAMETER INCHES9/16
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed