Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Temp Loom- bulk- 5/8"
See all 23 items in product family

High Temp Loom- bulk- 5/8"

Item #: WBB260687

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,069.00
Product Information
Customer Review
Product Q&A
High Temp Loom- bulk- 5/8"
  • High temperature nylon slit loom was originally developed for ambulance and fire equipment manufacturers where the operation under a high heat environment is critical- but it is also used in many other industries where a high heat environment exists
  • All high temperature slit loom is distinctly marked with a grey stripe running the entire length
  • Temperature range: -40

Product Specifications

    • BRANDDel City
    • COLORBlack
    • INSIDE DIAMETER INCHES5/8
    • LOOM LENGTH FT5500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed