Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Looms & Loom Clamps (232)
Remove
High Temp Loom- 1"
Remove

      Items
High Temp Loom- 1" High Temp Loom- 1"


High Temp Loom- 1"
High Temp Loom- 1"
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB260705
Price: $145.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

High Temp Loom- 1"
  • High temperature nylon slit loom was originally developed for ambulance and fire equipment manufacturers where the operation under a high heat environment is critical- but it is also used in many other industries where a high heat environment exists
  • All high temperature slit loom is distinctly marked with a grey stripe running the entire length
  • Temperature range: -40
Product Specifications
LOOM LENGTH FT 300
COLOR Black
INSIDE DIAMETER INCHES 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Blue Expandable Sleeving- 1/4"

Blue Expandable Sleeving- 1/4"

From $60.95
More Info
Add to Cart
Flame Retardant Loom - 1/4"

Flame Retardant Loom - 1/4"

From $54.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)