Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L
Remove

      Items
Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L


Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L
Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB864900
Minimum Quantity: 10 ($88.00)
Price: $8.80 ea.
(Sold in pkg of 10, $88.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wiremold DS4047C-DG Single Channel NEMA Device, Designer Gray, 6"L

Features

  • Overlapping fittings and faceplates
  • Simpler, cleaner, and more attractive installation
  • No visible screws
  • Also allows raceway covers to be cut to larger tolerances
  • Ease of installation
  • DS4000 Raceway systems can be installed by a single installer, reducing installation costs and maximizing installer resources
  • Innovative fittings and features also save time and money on future adds and changes
Product Specifications
MANUFACTURERS PART NUMBER DS4047C-DG
BRAND Wiremold
COLOR Designer Gray
LENGTH 6"
APPLICATION Commercial, Office
DESCRIPTION Single Channel NEMA Device
VOLTAGE RATING 600V


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)