Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold DS4075A-DG Offset Fitting, Designer Gray, 11-1/2"L

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Wiremold DS4075A-DG Offset Fitting, Designer Gray, 11-1/2"L

Item #: WBB864379

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95
Product Information
Customer Review
Product Q&A
Wiremold DS4075A-DG Offset Fitting, Designer Gray, 11-1/2"L

Features

  • Overlapping fittings and faceplates
  • Simpler, cleaner, and more attractive installation
  • No visible screws
  • Also allows raceway covers to be cut to larger tolerances
  • Ease of installation
  • DS4000 Raceway systems can be installed by a single installer, reducing installation costs and maximizing installer resources
  • Innovative fittings and features also save time and money on future adds and changes

Product Specifications

    • BRANDWiremold
    • LENGTH11-1/2"
    • DESCRIPTIONOffset Fitting
    • VOLTAGE RATING600V
    • APPLICATIONCommercial, Office
    • COLORDesigner Gray
    • MANUFACTURERS PART NUMBERDS4075A-DG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:66