Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper, 100 Pack
Remove

      Items
Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper, 100 Pack Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper, 100 Pack


Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper, 100 Pack
Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB816965
Price: $1,414.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blackburn, Fitting, 70C, 3/4" Type C Sectional Coupling, 3/4"-10 UNS Thread, Copper

Features

  • Streamlined design reduces driving friction.
  • Threaded couplings of high-strength, corrosion resistant alloy. Tapped for use of all standard threaded sectional rods.


Product Specifications
WIRE RANGE --
DESCRIPTION Fitting
MATERIAL Copper
STYLE Sectional Coupling
LENGTH INCHES --
PACKAGE QUANTITY 100
INCLUDES --
MANUFACTURERS PART NUMBER 70C
THREAD SIZE 3/4" - 10 UNS
NOTES Ul Listed 467 (425H)
CERTIFICATIONS RoHS Compliance
TYPE C
CONDUIT SIZE INCHES 1/2
BRAND Blackburn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)