Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness, 100 Pack
Remove

      Items
Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness, 100 Pack Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness, 100 Pack


Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness, 100 Pack
Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB817014
Price: $14,118.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blackburn, Flexible Braids, FB3F12, 12" L, 9/16" Bolt Hole, 5/8" Thickness

Features

  • Tin-pated copper braids and ferrules for high conductivity and corrosion resistance. Enables linear expansion, Equipment. vibration and offset connections.
  • Certified C22.2 No. 41 Grounding and Bonding Equipment. Listed UL467 and UL486A for Grounding and Bonding Equipment.


Product Specifications
MANUFACTURERS PART NUMBER FB3F12
WATER PIPE SIZE INCHES 4" - 5
PACKAGE QUANTITY 100
LENGTH INCHES 12
THICKNESS INCHES 5/8
STYLE Water Pipe
MATERIAL Bronze
DESCRIPTION Flexible Braids
WIRE RANGE 4 - 4/0
CERTIFICATIONS RoHS Compliance
GROUND WIRE 4 - 4/0
BOLT SIZE INCHES 9/16
CIRCULAR MIL AREA 691200
NOTES Standard Lengths Offered Are 6, 12, 18, 24, 30 And 36 Inches (End To End)
BRAND Blackburn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)