Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackburn Ground Clamp TGC, 100 Pack
See all 2 items in product family

Blackburn Ground Clamp TGC, 100 Pack

Item #: WBB817132

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 28 ($249.20)

Price: $8.90
Product Information
Customer Review
Product Q&A
Blackburn Ground Clamp, TGC, Beam Grounding Clamp 14-6 Wire Range for Grounding Frames, Cable Trays

Copper Beam Grounding Clamp for Wire Range 14 - 6 for grounding trailer frames, cable trays, CATV and telephone pedestals



Product Specifications

    • NOTESUl Listed 467 (425H)
    • MANUFACTURERS PART NUMBERTGC
    • THREAD SIZE7/16" - 14 UNC-2A
    • STYLEBeam Grounding Clamp
    • BRANDBlackburn
    • MATERIALCopper
    • CONDUIT SIZE INCHES--
    • WATER PIPE SIZE INCHES--
    • IPS PIPE SIZE INCHES--
    • FOR USEFor Grounding Trailer Frames, Cable Trays, CATV And Telephone Pedestals
    • BOLT SIZE INCHES2-3/8
    • ROD SIZE--
    • TYPEJAB
    • GROUND WIRE--
    • SOCKET SCREW--
    • WIRE RANGE14 - 6
    • DESCRIPTIONGround Clamp
    • CERTIFICATIONSRoHS Compliance
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:21