Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Bryant HBL20GBA612IV Metal PlugTrack, 2 Circuit, 6 Receptacles, 6 Ft, Ivory
Remove

      Items
Bryant HBL20GBA612IV Metal PlugTrack, 2 Circuit, 6 Receptacles, 6 Ft, Ivory Bryant HBL20GBA612IV Metal PlugTrack, 2 Circuit, 6 Receptacles, 6 Ft, Ivory


Bryant HBL20GBA612IV Metal PlugTrack, 2 Circuit, 6 Receptacles, 6 Ft, Ivory
Bryant HBL20GBA612IV Metal PlugTrack, 2 Circuit, 6 Receptacles, 6 Ft, Ivory
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB218391
Price: $75.95 ea.
(Sold in pkg of 2, $151.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BRYANT® METAL PLUGTRAK®
6 Foot Long Track with 6 Two Circuits - 12" Spacing
Bryant® metal PlugTrak® power outlet systems provide a convenient power source for electrical equipment in cubicles and offices. Durable steel outlet tracks feature built-in single receptacles that provide a power source for electrical supplies and equipment. 15 amp, 125V power source. Exterior channel dimension measures 1.31"W x .92"H. Ivory. UL listed. CSA certified.

Product Specifications
MADE IN THE U.S.A. Yes
RECEPTACLE SPACING 12"
BRAND Bryant
MANUFACTURERS PART NUMBER HBL20GBA612IV
TYPE Two Circuits
SINGLE RECEPTACLES 6
COLOR Ivory
LENGTH 6'


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)