Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant Hbl20ig306iv Metal Plugtrack, Ig,1 Circuit, 6 Receptacles, 3 Ft, Ivory - Pkg Qty 2
See all 24 items in product family

Bryant Hbl20ig306iv Metal Plugtrack, Ig,1 Circuit, 6 Receptacles, 3 Ft, Ivory - Pkg Qty 2

Item #: WBB218399

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$50.95 each

Sold in packages of 2

Price: $101.90
Product Information
Customer Review
Product Q&A
BRYANT® METAL PLUGTRAK®
3 Foot Long Track with 6 Single Circuits - 6" Spacing
Bryant® metal PlugTrak® power outlet systems provide a convenient power source for electrical equipment in cubicles and offices. Durable steel outlet tracks feature built-in single receptacles that provide a power source for electrical supplies and equipment. 15 amp, 125V power source. Exterior channel dimension measures 1.31"W x .92"H. Ivory. UL listed. CSA certified.

Product Specifications

    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL20IG306IV
    • TYPESingle Circuit
    • RECEPTACLE SPACING6"
    • SINGLE RECEPTACLES6
    • LENGTH3'
    • COLORIvory
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:68