Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Metal Raceways (1,186)
Remove
Blackburn, Post Connector, SP6SS, 100 Pack
Remove

      Items
Blackburn, Post Connector, SP6SS, 100 Pack Blackburn, Post Connector, SP6SS, 100 Pack


Blackburn, Post Connector, SP6SS, 100 Pack
Email This Page Printer Friendly Version
Blackburn, Post Connector, SP6SS, 100 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB817046
Price: $4,573.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blackburn, Post Connector, SP6SS, 1/2"-13 x 3/4 " Short Stud, 2/0-2 Stranded, 2 Solid, Bronze

Features

  • Hex design bolts are machined from high-conductivity bronze alloy.
  • Nuts and pressure bars are cold-formed from high-strength copper or copper alloy.
  • For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar.


Product Specifications
MANUFACTURERS PART NUMBER SP6SS
BRAND Blackburn
PACKAGE QUANTITY 100
STUD SIZE 1/2" - 13 x 3/4
STYLE Short
CONDUCTOR SIZE SOLID 2
DESCRIPTION Post Connector
WIRE RANGE 10 - 2
CERTIFICATIONS RoHS Compliance
WATER PIPE SIZE 1-1/4" - 2"
CONDUCTOR SIZE STRANDED 2/0 - 2
MATERIAL Bronze


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

Bryant HBL5748IV 1 Gang Switch & Receptacle Box, Ivory

From $8.70
More Info
Add to Cart
Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

Bryant HBL75010IV HBL750 Series Single Channel Raceway, 10 FT, Ivory

From $1.49
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)