Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced/ft., sold as 10- 10' sections

Bryant HBL50010IV,  HBL500 Series Single Channel Metal Raceway, 10 Ft, Ivory
See all 75 items in product family

Bryant HBL50010IV, HBL500 Series Single Channel Metal Raceway, 10 Ft, Ivory

Item #: WBB218400

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($119.00)

Price: $1.19
Product Information
Customer Review
Product Q&A
Single Channel Raceway

HBL500 Series Base and Cover, 10 Foot Lengths packed 10 per carton. HBL5701C Coupling furnished with each section. Ivory Finish.

Product Specifications

    • COLORIvory
    • BRANDBryant
    • MADE IN THE U.S.A.Yes
    • PACKAGE QUANTITY10- 10' Sections
    • MANUFACTURERS PART NUMBERHBL50010IV
    • TYPEBase and Cover-10 ft.
    • HEIGHT0.53
    • WIDTH0.76

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.115.179:46