Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL57242IV 1 Gang Utility Box, Ivory
See all 75 items in product family

Bryant HBL57242IV 1 Gang Utility Box, Ivory

Item #: WBB218411

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.40
Product Information
Customer Review
Product Q&A
Utility Box

For Use as a Tee, Pull Box, Junction Box or Blank Box. Base has 1/2 inch trade size knock outs, One Gang Box. Ivory Finish.

Product Specifications

    • TYPEUtility Box
    • DIAMETER--
    • DEPTH1.37
    • HEIGHT4.54
    • WIDTH4.64
    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL57242IV
    • COLORIvory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed