Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant HBL57443IV 3 Gang Extra Deep Device Box, Ivory
See all 75 items in product family

Bryant HBL57443IV 3 Gang Extra Deep Device Box, Ivory

Item #: WBB218425

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Customer Review
Product Q&A
Extra Deep Switch and Receptacle Box

For Deep Devices (such as momentary contact switches) or applications where additional room is beneficial. Three Gang Box base has one 1/2 Inch trade size knock out per gang.

Product Specifications

    • DIAMETER--
    • DEPTH2.75
    • TYPE3 Gang Standard Box
    • COLORIvory
    • WIDTH6.45
    • BRANDBryant
    • MANUFACTURERS PART NUMBERHBL57443IV
    • HEIGHT4.54

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:26