Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant Hbl2000cgy Single Channel Cover, Gray - Pkg Qty 50
See all 34 items in product family

Bryant Hbl2000cgy Single Channel Cover, Gray - Pkg Qty 50

Item #: WBB218435

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.27 each

Sold in packages of 50

Price: $63.50
Product Information
Customer Review
Product Q&A
Single Channel Cover

HBL2000 Series Single Cover, 5 Foot Lengths packed 50 Feet per carton. Gray Finish.

Product Specifications

    • MANUFACTURERS PART NUMBERHBL2000CGY
    • COLORGray
    • WIDTH--
    • HEIGHT--
    • MADE IN THE U.S.A.Yes
    • TYPECover-5 ft.
    • DEPTH1.31
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed